Beli compression spring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  2. RIDGID Spring Compression
    Mulai

    Rp149.900

    RIDGID Spring Compression
    atribut:
    • Catalog Number: 94942
  3. TRUSCO Compression Spring
    Mulai

    Rp359.900

    TRUSCO Compression Spring
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Weight (g): 23
    • Free Length L (mm): 43
    • Outside Diameter D (phi mm): 12
    • Number of Rolls: 11.5
    • Spring Constant (N/mm): 0.677
    • Allowable Load (N): 17.36
    • Rolling Direction: Any
    • Wire Diameter d (phi mm): 1
    • Loaded Length L1 (mm): 17.35
  4. KHK Bevel Gear
    Mulai

    Rp249.900

    KHK Bevel Gear
    atribut:
    • Finish Material: S45C
    • Gear accuracy: JISB1704:1978: Grade 3
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Gleason
  5. Non Brand CSF/SWF Series Coil Spring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    Non Brand CSF/SWF Series Coil Spring
    atribut:
    • Color: Yellow
  6. KAKUDAI MFG Three Mountain Bellows for Buses
    Mulai

    Rp299.900

    KAKUDAI MFG Three Mountain Bellows for Buses
    Deskripsi:
    It connects the connection pipe for the bath and the bath kettle.
    atribut:
    • Material: EPDM
  7. KHK Spiral Bevel Gear
    Mulai

    Rp429.900

    KHK Spiral Bevel Gear
    atribut:
    • Finish Material: S45C
    • Pressure Angle (°): 20
  8. KENTA Ejector Spring
    Mulai

    Rp60.900

    KENTA Ejector Spring
    Deskripsi:
    Made of high grade spring steel, hardened for long life span.Suitable to used on all holesaws to give quick release of core piece after cutting.
    atribut:
    • Type: Ejector Spring
  9. ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Mulai

    Rp2.499.900

    ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
    atribut:
    • Length (mm): 262
    • Diameter (mm): 235
  10. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  11. KHK Spiral Miter Gear (Gir Spiral)
    66%
    Mulai

    Rp339.900

    KHK Spiral Miter Gear (Gir Spiral)
    Deskripsi:
    -It is made of SCM415 material and only the tooth surface has been quenched. Parts other than tooth parts can be additionally processed freely.
  12. ALTRAND SHS Type Spring Isolator Hanger
    Mulai

    Rp549.900

    ALTRAND SHS Type Spring Isolator Hanger
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
  13. KHK MBSG Ground Spiral Bevel Gear
    Mulai

    Rp2.599.900

    KHK MBSG Ground Spiral Bevel Gear
    atribut:
    • Gear accuracy: JIS B 1704:1978 Grade 1
    • Torsion Angle: 35°
    • Grind Reference Plane: Hole (H7)
    • Gear Ratio: 2
    • Heat treatment: Only the teeth are carburized and quenched
    • Material: SCM415
    • Pressure Angle (°): 20
    • Surface Hardness: 55-60HRC
    • Teeth Ratio: 2
    • Tooth Finish: Grinding
    • Tooth Profile: Gleason
  14. WELLBEST Briket Arang
    Mulai

    Rp30.900

    WELLBEST Briket Arang
    Deskripsi:
    Bricket arang 1kgmembuat memasak, memanggang dan membakar dagingmenjadi lebih mudah, matang sempurna
    atribut:
    • Label Types: Warning Product
  15. OMRON Photomicrosensor Groove Connector Type (Modulated Light) EE-SPX74/84
    Mulai

    Rp529.900

    OMRON Photomicrosensor Groove Connector Type (Modulated Light) EE-SPX74/84
    Deskripsi:
    Built-in connector built-in connector with a lock that is safe against vibration M3 screw mounting Easy to obtain Power supply voltage is 5 to 24VDC
    atribut:
    • Ambient Illumination to Use (Lx): Light receiving surface illuminance / incandescent light, sunlight: 3000 or less
    • Response Frequency (Hz): 500 or more
    • Ambient Humidity (% RH): Operating: 5 to 85 Storage: 5 to 95 (no condensation)
    • Type of Connection: Connector type
    • Ambient Temperature (°C): Operating: -10 to +55 Storage: -25 to +65 (no freezing)
    • Case Material: Polycarbonate
    • Control Output: NPN voltage output, load power supply voltage 5 to 24 VDC, load current 80 mA or less, off current 0.5 mA or less, residual voltage 1.0 V or less (at load current 80 mA), residual voltage 0.4 V or less (at load current 10 mA)
    • Current Consumption (mA): Average value 15 or less, peak value 50 or less
    • Detection Method: Transmission type
    • Differential Distance (mm): 0.05 or less
    • Emitting Element: GaAs infrared light emitting diode
    • Indicator Lamp: Light Indicator (Red)
    • Material (Tip Holder): Polycarbonate
    • Output: NPN
    • Power Supply Voltage (V) : DC5~24 ± 10%, ripple (pp) 5% or less
    • Protection Class: IEC standard IP50
    • Vibration Resistance (Destruction): 10~55 Hz, 1.5 mm double amplitude, 2 hours each in X, Y, and Z directions
  16. RS PRO Steel Alloy Compression Spring
    Mulai

    Rp77.900

    RS PRO Steel Alloy Compression Spring
    Deskripsi:
    RS PRO Music Wire Steel Compression SpringsA range of compression springs from our RS PRO offer which come in various sizes and lengths and with closed and ground and closed not ground end types. Compression springs are very popular as they can store a large amount of energy in a small space making them ideal for a great range of uses.These RS PRO compression springs also referred to as coil springs have varying degrees of stiffness which is also known as spring rate.Coiled springs are designed so they can push back to the springs original height when they are compressed. These springs are used to keep components from meeting.RS PRO have a great range of compression springs with wire diameters from 0.2 to 2.2 mm and spring rates from 0.06 N/mm to 22.56 N/mm.NoteThe load at minimum working length is the load required to compress the spring to that length. All dimensions and forces to conform to DIN 2095 (grade 2).Typical Applications:Compression springs are a very popular spring and can be used in a number of different industries. This type of spring can be used in:Ball point pensVehiclesMobile phonesValvesElectrical switches
    atribut:
    • Material: Alloy Steel
Daftar Harga compression spring Terbaru March 2026
TRUSCO Compression Coil Spring (Spring Coil)Rp189.900
RAYMOND Compression and Die SpringRp439.900
TRUSCO Tip Spring For Carbide Automatic PunchRp13.900
RIDGID Spring CompressionRp149.900
TRUSCO Compression SpringRp359.900
KHK Bevel GearRp249.900
Non Brand CSF/SWF Series Coil SpringRp11.900
Yamamoto Kogaku Spring Spring for WPRp63.900
KAKUDAI MFG Three Mountain Bellows for BusesRp299.900
KHK Spiral Bevel GearRp429.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)